Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Shirt, Short Sleeve, 2, R2, 100% Polyester Birdseye Mesh, Lime/Yellow, 5X

  • Mfr # 312-1250B-LY/5X

  • Zoro # G9131138


product price: $11.45
/ea

Key Features

Size
5X
Material
100% Polyester Birdseye Mesh
Color
Lime/Yellow
Standards
ANSI/ISEA 107 Class 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1250B-LY/5X
Zoro #
G9131138
UPC #
616314170195
Country of Origin
China

Dimensions

Size
5X
Vest Size
5XL
Reflective Stripe Width
2

Details

Item
Hi-Visibility Shirt,Short Sleeve
Material
100% Polyester Birdseye Mesh
Color
Lime/Yellow
Standards
ANSI/ISEA 107 Class 2
Number of Outside Pockets
1
ANSI Type
R2
ANSI Class
2
Type
Shirts

Description

Hi-Visibility Shirt,Short Sleeve,Lm Yl,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.