Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Vest, Bk Bottom Ripstop, Lime Yl, L

  • Mfr # 302-0650D-LY/L

  • Zoro # G0438835


product price: $22.43
/ea
Sold in multiples of 5 for $112.15

Key Features

Size
L
Vest Size
L
Color
Hi-Vis Yellow
ANSI Class
Type R Class 2
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0650D-LY/L
Zoro #
G0438835
UPC #
616314224720
Country of Origin
China

Dimensions

Size
L
Vest Size
L

Details

Item
Hi-Vis Vest,Bk Bottom Ripstop,Lime Yl,L
Color
Hi-Vis Yellow
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Mesh, Ripstop, Polyester

Description

Vest Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.