Hi-Vis Vest, Bk Bottom Ripstop, Lime Yl, M
Mfr # 302-0650D-LY/M
Zoro # G0438862
product price: $22.55
/eaKey Features
Size
M
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Mesh, Ripstop, Polyester
Color
Hi-Vis Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-0650D-LY/M
Zoro #
G0438862
UPC #
616314224980
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Vest,Bk Bottom Ripstop,Lime Yl,M
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Mesh, Ripstop, Polyester
Color
Hi-Vis Yellow
Description
Vest Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.