Zoro Homepage

Hi-Vis Vest, Bk Bottom Ripstop, Lm Yl, 5XL

  • Mfr # 302-0650D-LY/5X

  • Zoro # G0438950


product price: $19.35
/ea

Key Features

Size
5XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester
Color
Hi-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0650D-LY/5X
Zoro #
G0438950
UPC #
616314225031
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Vest,Bk Bottom Ripstop,Lime Yl,5XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester
Color
Hi-Vis Yellow

Description

Vest Size 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.