Hi-Vis Vest, Bk Bottom Ripstop, Org, 3XL
Mfr # 302-0650D-OR/3X
Zoro # G0438844
product price: $17.99
/eaKey Features
Size
3XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Mesh, Ripstop, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-0650D-OR/3X
Zoro #
G0438844
UPC #
616314225093
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Hi-Vis Vest,Bk Bottom Ripstop,Org,3XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Mesh, Ripstop, Polyester
Description
Vest Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.