Shop PIP
See all product information
Create Account
Hi-Vis Yeti Thermal Glove with Synthetic Leather Palm and Fleece Lining, Waterproof Insert
- Mfr # 3874
- Zoro # G124204411
product price:Â
$
44.35
/pr
Sold in multiples of 3Â prs for
$133.05
Key Features
Size
2XL
Color
Hi-Vis Yellow
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3874
- Zoro #
- G124204411
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Dimensions
- Size
- 2XL
Description
Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity, Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable, Neoprene padded knuckles for added protection, Fleece lining provides superior warmth, Neoprene hook and loop closure for easy on/off and a secure fit, Spandex fabric back for comfort and breathability, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.