Hi-Visibility Rain Coat, Org, 3XL, Polyester, Hi-Vis Orange, 3XL
Mfr # 353-1048-OR/3X
Zoro # G0439571
product price: $37.19
/eaKey Features
Material
Polyester
Size
3XL
Color
Hi-Vis Orange
Number of Pockets
3
Standards
ANSI Type R Class 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353-1048-OR/3X
Zoro #
G0439571
UPC #
616314199431
Country of Origin
China
Dimensions
Size
3XL
Length
48
Details
Item
Hi-Visibility Rain Coat,Org,3XL
Material
Polyester
Color
Hi-Vis Orange
Number of Pockets
3
Standards
ANSI Type R Class 3
Fabric Weight
150 Denier
High-Visibility
Yes
Water-Resistant
Water Resistant
Includes
Detachable Hood
Description
Hi-Visibility Rain Coat,Org,3XL, High-Visibility Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.