Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Shirt, Long Sleeve, R2, R2, 100% Polyester Birdseye Mesh, Orange, 3X

  • Mfr # 312-1350B-OR/3X

  • Zoro # G9131232


product price: $14.15
/ea

Key Features

Size
3X
Material
100% Polyester Birdseye Mesh
Color
Orange
Standards
ANSI/ISEA 107 Class 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1350B-OR/3X
Zoro #
G9131232
UPC #
616314190605
Country of Origin
China

Dimensions

Size
3X
Vest Size
3XL
Reflective Stripe Width
2

Details

Item
Hi-Visibility Shirt,Long Sleeve
Material
100% Polyester Birdseye Mesh
Color
Orange
Standards
ANSI/ISEA 107 Class 2
Number of Outside Pockets
1
ANSI Type
R2
ANSI Class
R2
Gender
Unisex
Type
Long Sleeve T-Shirt
Reflective Stripe Main Color
Silver

Description

Hi-Visibility Shirt,Long Sleeve,Org,3XL, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.