Zoro Homepage

Hi-Visibility Shirt, Short Sleeve, 2, R, Mesh, Polyester, Lime/Yellow, S

  • Mfr # 312-1250B-LY/S

  • Zoro # G9130952


product price: $11.45
/ea

Key Features

Size
S
Material
Mesh | Polyester
Color
Lime/Yellow
Standards
ANSI Clothing R2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1250B-LY/S
Zoro #
G9130952
UPC #
616314170126
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Reflective Stripe Width
2

Details

Item
Hi-Visibility Shirt,Short Sleeve
Material
Mesh | Polyester
Color
Lime/Yellow
Standards
ANSI Clothing R2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Type
Short Sleeve T-Shirt
Reflective Stripe Main Color
Silver

Description

Hi-Visibility Shirt,Short Sleeve,Lm Yl,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.