Hi-Visibility Shirt, Short Sleeve, R2, Mesh, Polyester, Lime/Yellow, 3X
Mfr # 312-1250B-LY/3X
Zoro # G9131068
product price: $12.59
/eaKey Features
Material
Mesh | Polyester
Color
Lime/Yellow
Standards
R2
Number of Outside Pockets
1
ANSI Type
R2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-1250B-LY/3X
Zoro #
G9131068
UPC #
616314170171
Country of Origin
China
Dimensions
Size
3X
Vest Size
3XL
Reflective Stripe Width
2
Details
Item
Hi-Visibility Shirt,Short Sleeve
Material
Mesh | Polyester
Color
Lime/Yellow
Standards
R2
Number of Outside Pockets
1
ANSI Type
R2
Reflective Stripe Main Color
Silver
Description
Hi-Visibility Shirt,Short Sleeve,Lm Yl,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.