Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Shirt, Short Sleeve, R2, Mesh, Polyester, Orange, S

  • Mfr # 312-1250B-OR/S

  • Zoro # G9130900


product price: $12.59
/ea

Key Features

Material
Mesh | Polyester
Color
Orange
Standards
R2
Number of Outside Pockets
1
ANSI Type
R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1250B-OR/S
Zoro #
G9130900
UPC #
616314170201
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Reflective Stripe Width
2

Details

Item
Hi-Visibility Shirt,Short Sleeve
Material
Mesh | Polyester
Color
Orange
Standards
R2
Number of Outside Pockets
1
ANSI Type
R2
Reflective Stripe Main Color
Silver

Description

Hi-Visibility Shirt,Short Sleeve,Org,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.