Zoro Homepage

Hi-Visibility Vest, 11 Pockets, Org, 3XL

  • Mfr # 303-0500-OR/3X

  • Zoro # G0627670


product price: $13.19
/ea

Key Features

Size
3XL
Material
Polyester
Closure Type
Zipper
ANSI Class
Type R Class 3
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-0500-OR/3X
Zoro #
G0627670
UPC #
616314097096
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Visibility Vest,11 Pockets,Org,3XL
Material
Polyester
Closure Type
Zipper
ANSI Class
Type R Class 3
Number of Pockets with Closure
2

Description

Vest Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.