Hi-Visibility Vest, 2 Pockets, Org, 5XL
Mfr # 302-0702Z-OR/5X
Zoro # G0439054
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Size
5XL
Closure Type
Zipper
ANSI Class
Type R Class 2
Material
Mesh, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-0702Z-OR/5X
Zoro #
G0439054
UPC #
616314124037
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Hi-Visibility Vest,2 Pockets,Org,5XL
Closure Type
Zipper
ANSI Class
Type R Class 2
Material
Mesh, Polyester
Description
Vest Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.