Zoro Homepage

Hi-Visibility Vest, 4 Pockets, Org, 2XL

  • Mfr # 302-MVGZ4POR-2X

  • Zoro # G0439291


product price: $8.45
/ea

Key Features

Size
2XL
Number of Pockets with Closure
4
Closure Type
Zipper
ANSI Class
Class 3
Color
Hi-Vis Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGZ4POR-2X
Zoro #
G0439291
UPC #
616314072444
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Visibility Vest,4 Pockets,Org,2XL
Number of Pockets with Closure
4
Closure Type
Zipper
ANSI Class
Class 3
Color
Hi-Vis Orange
Material
Polyester Mesh

Description

Vest Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.