Shop PIP
See all product information
Create Account
Hi-Visibility Vest, 4 Pockets, Org, XL
- Mfr # 302-MVGZ4POR-XL
- Zoro # G0439221
product price:Â
$
8.99
/ea
Key Features
Size
XL
ANSI Class
Type R Class 2
Material
Mesh, Polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-MVGZ4POR-XL
- Zoro #
- G0439221
- UPC #
- 616314072505
- Country of Origin
- China
- Item
- Hi-Visibility Vest,4 Pockets,Org,XL
- ANSI Class
- Type R Class 2
- Material
- Mesh, Polyester
- Closure Type
- Zipper
Dimensions
- Size
- XL
Description
Vest Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.