Hi-Visibility Vest, 5 Pockets, Org, 2XL
Mfr # 302-0750-OR/2X
Zoro # G0439160
product price: $10.65
/eaKey Features
Size
2XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-0750-OR/2X
Zoro #
G0439160
UPC #
616314220432
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Hi-Visibility Vest,5 Pockets,Org,2XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester
Description
Vest Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.