Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Vest, 5 Pockets, Org, L

  • Mfr # 302-0750-OR/L

  • Zoro # G0439124


product price: $10.15
/ea

Key Features

Size
L
ANSI Class
Type R Class 2
Number of Pockets with Closure
2
Closure Type
Zipper
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0750-OR/L
Zoro #
G0439124
UPC #
616314220418
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Visibility Vest,5 Pockets,Org,L
ANSI Class
Type R Class 2
Number of Pockets with Closure
2
Closure Type
Zipper
Material
Mesh, Polyester

Description

Vest Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.