Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Vest, 8 Pockets, Lime Yl, 5XL

  • Mfr # 302-0500-YEL/5X

  • Zoro # G3721546


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Size
5XL
Vest Size
5XL
ANSI Class
Type R Class 2
Color
Hi-Vis Yellow
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0500-YEL/5X
Zoro #
G3721546
UPC #
616314079290
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL

Details

Item
Hi-Visibility Vest,8 Pockets,Lime Yl,5XL
ANSI Class
Type R Class 2
Color
Hi-Vis Yellow
Closure Type
Zipper
Material
Polyester

Description

Vest Size 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.