Zoro Homepage

Hi-Visibility Vest, 8 Pockets, Lime Yl, M

  • Mfr # 302-0500-YEL/M

  • Zoro # G3721640


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Vest Size
M
Closure Type
Zipper
Color
Hi-Vis Yellow
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0500-YEL/M
Zoro #
G3721640
UPC #
616314079238
Country of Origin
China

Dimensions

Size
M
Vest Size
M

Details

Item
Hi-Visibility Vest,8 Pockets,Lime Yl,M
Closure Type
Zipper
Color
Hi-Vis Yellow
ANSI Class
Type R Class 2

Description

Vest Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.