Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Vest, 8 Pockets, Org, 4XL

  • Mfr # 302-0500-ORG/4X

  • Zoro # G0438689


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Size
4XL
Vest Size
4XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0500-ORG/4X
Zoro #
G0438689
UPC #
616314079351
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL

Details

Item
Hi-Visibility Vest,8 Pockets,Org,4XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester

Description

Vest Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.