Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Vest, 8 Pockets, Org, 6XL

  • Mfr # 302-0500-ORG/6X

  • Zoro # G0438661


product price: $13.25
/ea

Key Features

Size
6XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0500-ORG/6X
Zoro #
G0438661
UPC #
616314109133
Country of Origin
China

Dimensions

Size
6XL

Details

Item
Hi-Visibility Vest,8 Pockets,Org,6XL
ANSI Class
Type R Class 2
Closure Type
Zipper
Material
Polyester

Description

Vest Size 6XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.