High Performance General Purpose Gloves, Mechanic, XL, Synthetic Leather Palm, Black/Hi-Viz Yellow
- Mfr # 120-MX2820/XL
- Zoro # G216311928
product price:Â
$
14.15
/ea
Sold in multiples of 72 for
$1,018.80
Key Features
Glove Size
XL
Glove Length
9.2 in
Palm Material
Synthetic Leather
Color
Black/Hi-Viz Yellow
Lining
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120-MX2820/XL
- Zoro #
- G216311928
- UPC #
- 616314016011
- Country of Origin
- China
- Palm Material
- Synthetic Leather
- Color
- Black/Hi-Viz Yellow
- Lining
- Unlined
- Series
- 120-MX2820
- Cuff Style
- Hook and Loop Wrist
- Features
- Abrasion, Cold, Cut and Heat
- Closure Type
- Hook and Loop
Dimensions
- Glove Size
- XL
- Glove Length
- 9.2 in
Description
PIP general purpose gloves high performance professional, series: 120-MX2820, mechanics glove type, extra-large, synthetic leather palm, cotton/leather/polyester/PVC, black/hi-viz yellow, unlined lining, hook and loop wrist cuff, hook and loop closure, 9.2 in length, resists: abrasion, cold, cut and heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.