Zoro Homepage

High Visibility 1/4 Zip Sweatshirt, 3, R, Fleece, Orange, 4X

  • Mfr # 323-1330B-OR/4X

  • Zoro # G9131311


product price: $35.65
/ea

Key Features

Size
4X
Material
Fleece
Color
Orange
Standards
ANSI R3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-1330B-OR/4X
Zoro #
G9131311
UPC #
616314185472
Country of Origin
China

Dimensions

Size
4X
Vest Size
4XL
Reflective Stripe Width
2

Details

Item
High Visibility 1/4 Zip Sweatshirt
Material
Fleece
Color
Orange
Standards
ANSI R3
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Closure Type
1/4 Zipper
Type
Sweatshirt
Reflective Stripe Main Color
Silver

Description

Hi-Visibility Sweats,Org,1/4 Zip,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products