High Visibility 1/4 Zip Sweatshirt, Class 3, R3, Fleece, Orange, 3X
Mfr # 323-1330B-OR/3X
Zoro # G9131241
product price: $35.65
/eaKey Features
Material
Fleece
Color
Orange
Standards
ANSI R3
Number of Outside Pockets
2
ANSI Type
R3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-1330B-OR/3X
Zoro #
G9131241
UPC #
616314185465
Country of Origin
China
Dimensions
Size
3X
Vest Size
3XL
Reflective Stripe Width
2
Details
Item
High Visibility 1/4 Zip Sweatshirt
Material
Fleece
Color
Orange
Standards
ANSI R3
Number of Outside Pockets
2
ANSI Type
R3
ANSI Class
Class 3
Closure Type
1/4 Zipper
Description
Hi-Visibility Sweats,Org,1/4 Zip,3XL, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.