High Visibility Front Zip Sweatshirt, R3, Fleece, Orange, S
Mfr # 323-1370B-OR/S
Zoro # G9131381
product price: $45.29
/eaKey Features
Material
Fleece
Color
Orange
Standards
ANSI R3
Number of Outside Pockets
3
ANSI Type
R3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-1370B-OR/S
Zoro #
G9131381
UPC #
616314185731
Country of Origin
China
Dimensions
Size
S
Vest Size
S
Reflective Stripe Width
2
Details
Item
High Visibility Front Zip Sweatshirt
Material
Fleece
Color
Orange
Standards
ANSI R3
Number of Outside Pockets
3
ANSI Type
R3
Closure Type
Zipper
Reflective Stripe Main Color
Silver
Description
Hi-Visibility Sweats,Org,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.