Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Front Zip Sweatshirt, R3, Fleece, Orange, XL

  • Mfr # 323-1370B-OR/XL

  • Zoro # G9131503


product price: $45.29
/ea

Key Features

Material
Fleece
Standards
R3
Number of Outside Pockets
3
ANSI Type
R3
Vest Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-1370B-OR/XL
Zoro #
G9131503
UPC #
616314185762
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Reflective Stripe Width
2

Details

Item
High Visibility Front Zip Sweatshirt
Material
Fleece
Color
Orange
Standards
R3
Number of Outside Pockets
3
ANSI Type
R3
Closure Type
Zipper

Description

Hi-Visibility Sweats,Org,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.