Zoro Homepage

High Visibility Front Zip Sweatshirt, R3, R3, Fleece, Orange, 5X

  • Mfr # 323-1370B-OR/5X

  • Zoro # G9131479


product price: $45.29
/ea

Key Features

Size
5X
Material
Fleece
Color
Orange
Standards
ANSI/ISEA 107 Class 3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-1370B-OR/5X
Zoro #
G9131479
UPC #
616314185809
Country of Origin
China

Dimensions

Size
5X
Vest Size
5XL
Reflective Stripe Width
2

Details

Item
High Visibility Front Zip Sweatshirt
Material
Fleece
Color
Orange
Standards
ANSI/ISEA 107 Class 3
Number of Outside Pockets
3
ANSI Type
R3
ANSI Class
R3
Closure Type
Zipper
Fabric Weight
10 oz
Type
Sweatshirts

Description

Hi-Visibility Sweats,Org,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.