Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Pants, 3XL, Green, Polyester

  • Mfr # 318-1771-LY/3X

  • Zoro # G8966106


product price: $48.25
/ea

Key Features

Closure Type
Drawstring Waist
Size
3XL
Material
Polyester
Color
Green
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-1771-LY/3X
Zoro #
G8966106
UPC #
616314132889
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
56 in
Maximum Waist Size
20 1/2 in
Reflective Stripe Width
2 in
Waist Size
20 1/2 in

Details

Item
High Visibility Pants
Closure Type
Drawstring Waist
Material
Polyester
Color
Green
Gender
Men's
Number of Pockets
4-6
Fabric Weight
300 den
Hammer Loop
No
Number of Outside Pockets
5
Inseam
32 in
Standards
ANSI/ISEA 107
ANSI Class
E
Temperature Rating
104 Degrees F
Style
Reinforced Overpant
Reflective Stripe Border Color
Silver
Cleaning and Care Instructions
Machine Wash
Lining Material
Nylon
Features
Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure
Includes Lining
Yes
Waist Closure
Drawstring
Reflective Stripe Main Color
Silver
Series
318-1771
Water-Resistant
Yes

Description

High Visibility Pants, ANSI Class E, Gender Men's, Style Reinforced Overpant, Color Green, Material Polyester, Waist Closure Drawstring, Number of Outside Pockets 5, Fabric Weight 300 den, Includes Lining Yes, Inseam 32 in, Maximum Waist Size 20 1/2 in, Size 3XL, Standards ANSI/ISEA 107, Temperature Rating 104 Degrees F, Cleaning and Care Instructions Machine Wash, Features Black Trim Reinforced in Heavy Wear Areas, Gusseted Leg Opening With Hook and Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.