High Visibility Safety Vest, 2-Tone, 2XL, Hi-Viz Orange, Polyester Mesh, ANSI 107 Class 2 Type R2

  • Mfr # 302-MVZT-OR/2X

  • Zoro # G716311909


product price: $14.89
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
Total Number of Pockets
6
Closure Type
Zipper
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-MVZT-OR/2X
Zoro #
G716311909
UPC #
616314219498
Country of Origin
United States

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Material
Polyester Mesh
Total Number of Pockets
6
Closure Type
Zipper
ANSI Class
Class 2
ANSI Type
Type R
Color
Hi-Viz Orange

Description

PIP safety vest 2-tone high visibility, series: 302-MVZT, 2XL size, hi-viz orange, polyester mesh, silver stripe, 54.3 in chest, 29 in length, zipper closure, 6 pockets, ANSI class: class 2, specifications met: ANSI 107 class 2 type R2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.