High Visibility Safety Vest, 2-Tone, 2XL, Hi-Viz Yellow, Polyester Mesh, ANSI 107 Class 2 Type R2
Mfr # 302-MVZT-LY/2X
Zoro # G416311933
product price: $14.89
/eaKey Features
Material
Polyester Mesh
Closure Type
Zipper
Total Number of Pockets
6
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-MVZT-LY/2X
Zoro #
G416311933
UPC #
616314219412
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Material
Polyester Mesh
Closure Type
Zipper
Color
Hi-Viz Yellow
Total Number of Pockets
6
ANSI Type
Type R
ANSI Class
Class 2
Description
PIP safety vest 2-tone high visibility, series: 302-MVZT, 2 extra-large size, hi-viz yellow, polyester mesh, silver stripe, 54.3 in chest, 29 in L, zipper closure, 6 pockets, ANSI class: class 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.