High Visibility Safety Vest, 2-Tone, XL, Hi-Viz Orange, Polyester Mesh, ANSI 107 Class 2 Type R2
Mfr # 302-MVZT-OR/XL
Zoro # G216311911
product price:Â $15.19
/eaKey Features
Total Number of Pockets
6
ANSI Class
Class 2
ANSI Type
Type R
Closure Type
Zipper
Material
Polyester Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-MVZT-OR/XL
Zoro #
G216311911
UPC #
616314219481
Country of Origin
Taiwan, Province of China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Total Number of Pockets
6
ANSI Class
Class 2
Color
Hi-Viz Orange
ANSI Type
Type R
Closure Type
Zipper
Material
Polyester Mesh
Description
PIP safety vest 2-tone high visibility, series: 302-MVZT, extra-large size, hi-viz orange, polyester mesh, silver stripe, 52 in chest, 28 in L, zipper closure, 6 pockets, ANSI class: class 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.