High Visibility Safety Vest, 2-Tone, XL, Hi-Viz Yellow, Polyester Mesh, ANSI 107 Class 2 Type R2

  • Mfr # 302-MVZT-LY/XL

  • Zoro # G416311940


product price:  $15.19
/ea

Key Features

ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
6
ANSI Type
Type R
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-MVZT-LY/XL
Zoro #
G416311940
UPC #
616314219405
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

ANSI Class
Class 2
Closure Type
Zipper
Color
Hi-Viz Yellow
Total Number of Pockets
6
ANSI Type
Type R
Material
Polyester Mesh

Description

PIP safety vest 2-tone high visibility, series: 302-MVZT, extra-large size, hi-viz yellow, polyester mesh, silver stripe, 52 in chest, 28 in L, zipper closure, 6 pockets, ANSI class: class 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.