Zoro Homepage

HPPE Sleeve, 2 Ply, 18", Gray

  • Mfr # 20-TG18NS

  • Zoro # G0437672


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Size
Universal
ANSI/ISEA Cut Level
A3
Color
Gray
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-TG18NS
Zoro #
G0437672
UPC #
616314118241
Country of Origin
United States

Dimensions

Size
Universal
Sleeve Length
18"

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A3
Color
Gray
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
Not Rated
Standards
TAA Compliant
Series
Kut Gard(R)
ANSI/ISEA Cut Grams
1228
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Cuff Style
Knit
Brand and Series
PIP Kut Gard(R)
Latex-Free
Latex-Free
Sleeve Style
Sleeve
Sleeve Liner Material
Dyneema(R) Diamond
Sleeve Construction
Seamless Knit

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 In., Sleeve Liner Material Dyneema(R) Diamond, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Rated, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.