Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip HPPE Sleeves, HPPE Sleeve 20-D16

HPPE Sleeves, HPPE Sleeve (Discontinued)

  • Mfr # 20-D16
  • Zoro # G0619191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-D16
Zoro #
G0619191
UPC #
616314037207
Country of Origin
United States

Details

Item
HPPE Sleeves,HPPE Sleeve
ANSI/ISEA Cut Level
A2
Color
White
ANSI/ISEA Abrasion Level
0
Application
Food Processing, Electronics Mfg, Glass Cutting, Paper Processing
Sleeve Style
Sleeve

Description

HPPE Sleeves,HPPE Sleeve, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Color White, ANSI/ISEA Abrasion Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.