Shop PIP
See all product information
Create Account
IMPACT GLOVE, PR
Mfr # 233275N-11
Zoro # G924218441
product price:Â
$
19.95
/pr
Key Features
ANSI/ISEA Cut Level
A3
Size- Alpha
2XL
Includes Reinforced Thumb Crotch
No
Size- Numeric
11
Glove Features
Breathable Lining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233275N-11
- Zoro #
- G924218441
- UPC #
- 748322807456
- Country of Origin
- Sri Lanka
Dimensions
- Size- Alpha
- 2XL
- Size- Numeric
- 11
Details
- ANSI/ISEA Cut Level
- A3
- Item
- Gloves
- Includes Reinforced Thumb Crotch
- No
- Glove Features
- Breathable Lining
- Gender
- Unisex
- Color
- Black
- Cut-Resistance Coverage
- Full
Description
Gloves, Additional Hazard Protection Not Applicable, Glove Style Riggers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Maximum Temperature Not Applicable, Palm Material Not Applicable, Silicone-Free Not Applicable, Glove Liner Material Not Applicable, Glove Back Material PVC, Glove Back Color Not Applicable, Standards Not Applicable, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm Not Applicable, Touchscreen Compatible No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.