Shop PIP
See all product information
Create Account
IMPACT GLOVE, PR
Mfr # 233275N-8
Zoro # G024218624
product price:Â
$
19.95
/pr
Key Features
Color
Black
Includes Reinforced Thumb Crotch
No
Size- Numeric
8
Cut-Resistance Coverage
Full
Size- Alpha
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233275N-8
- Zoro #
- G024218624
- UPC #
- 748322807425
- Country of Origin
- Sri Lanka
Dimensions
- Size- Numeric
- 8
- Size- Alpha
- M
Details
- Color
- Black
- Includes Reinforced Thumb Crotch
- No
- Cut-Resistance Coverage
- Full
- Item
- Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Features
- Breathable Lining
- Gender
- Unisex
Description
Gloves, Additional Hazard Protection Not Applicable, Glove Style Riggers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Maximum Temperature Not Applicable, Palm Material Not Applicable, Silicone-Free Not Applicable, Glove Liner Material Not Applicable, Glove Back Material PVC, Glove Back Color Not Applicable, Standards Not Applicable, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm Not Applicable, Touchscreen Compatible No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.