Zoro Homepage

Incident Command Vest Kelly Green

  • Mfr # 300-2505/2X-3X

  • Zoro # G0620619


product price: $15.59
/ea

Key Features

Material
Cotton, Polyester
Closure Type
Hook And Loop
Size
2XL-3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-2505/2X-3X
Zoro #
G0620619
UPC #
616314090486
Country of Origin
China

Dimensions

Size
2XL-3XL

Details

Item
Incident Command Vest Kelly Green
Color
Green
Material
Cotton, Polyester
Closure Type
Hook And Loop

Description

Incident Command Vest Kelly Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.