Industrial Grade General Purpose Gloves, Drivers, Large, Top Grain Pigskin Leather Palm, Natural
Mfr # 70-360/L
Zoro # G116311585
product price:Â $7.69
/ea
Sold in multiples of 12 for $92.28
Key Features
Cuff Style
Slip-on
Glove Size
L
Glove Materials
Top Grain Pigskin
Color
Natural
Glove Coating Coverage
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-360/L
Zoro #
G116311585
UPC #
616314048722
Country of Origin
China
Dimensions
Glove Size
L
Length
5 in
Details
Cuff Style
Slip-on
Glove Materials
Top Grain Pigskin
Color
Natural
Glove Coating Coverage
uncoated
Description
PIP general purpose gloves industrial grade, series: 70-360, driver's glove type, L, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 5 in length, resists: moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.