Industrial Grade General Purpose Gloves, Drivers, Medium, Top Grain Goatskin Leather Palm, Natural

  • Mfr # 71-3600/M

  • Zoro # G916311570


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Glove Materials
Top Grain Goatskin
Cuff Style
Slip-On
Glove Size
M
Color
Natural
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-3600/M
Zoro #
G916311570
UPC #
616314193170
Country of Origin
Canada

Dimensions

Glove Size
M
Length
9.3 in

Details

Glove Materials
Top Grain Goatskin
Cuff Style
Slip-On
Color
Natural

Description

PIP general purpose gloves industrial grade, series: 71-3600, driver's glove type, M, top grain goatskin leather palm, top grain goatskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, elastic closure, 9.3 in length, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.