Industrial Grade General Purpose Gloves, Drivers, Medium, Top Grain Pigskin Leather Palm, Natural
Mfr # 70-360/M
Zoro # G816311595
product price:Â $7.55
/ea
Sold in multiples of 12 for $90.60
Key Features
Glove Size
M
Length
4.7 in
Color
Natural
Glove Materials
Top Grain Pigskin leather
Glove Coating Coverage
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-360/M
Zoro #
G816311595
UPC #
616314048739
Country of Origin
China
Dimensions
Glove Size
M
Length
4.7 in
Details
Color
Natural
Glove Materials
Top Grain Pigskin leather
Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Description
PIP general purpose gloves industrial grade, series: 70-360, driver's glove type, M, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 4.7 in length, resists: moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.