Industrial Grade General Purpose Gloves, Drivers, X-Large, Top Grain Pigskin Leather Palm, Natural
Mfr # 70-360/XL
Zoro # G216311645
product price:Â $7.69
/ea
Sold in multiples of 12 for $92.28
Key Features
Color
Natural
Glove Materials
Pigskin
Glove Coating Coverage
Uncoated
Length
5.2 in
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-360/XL
Zoro #
G216311645
UPC #
616314048753
Country of Origin
China
Dimensions
Glove Size
XL
Length
5.2 in
Details
Color
Natural
Glove Materials
Pigskin
Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Description
PIP general purpose gloves industrial grade, series: 70-360, driver's glove type, extra-large, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 5.2 in length, resists: moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.