Industrial Grade Insulated Driver's Gloves, Driver/Cut and Sewn, Keystone Thumb, XL, Blue/Natural
Mfr # 77-3600/XL
Zoro # G816311649
product price:Â $11.19
/ea
Sold in multiples of 12 for $134.28
Key Features
Glove Size
XL
Length
10-1/2 in
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77-3600/XL
Zoro #
G816311649
UPC #
616314268816
Country of Origin
Japan
Dimensions
Glove Size
XL
Length
10-1/2 in
Details
Cuff Style
Slip-On
Description
PIP insulated driver's gloves industry grade, series: 77-3600, driver/cut and sewn glove, extra-large size, top grain goatskin leather palm, top grain goatskin leather, blue/natural, keystone thumb style, cotton lining, slip-on cuff, elastic closure, 10-1/2 in L, resists: abrasion and fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.