Industrial Grade Latex Gloves, Powder-Free, White, Medium - Pack of 10, 10PK
- Mfr # B676588
- Zoro # G424183201
product price:Â
$
31.15
/pk of 10, $3.11/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B676588
- Zoro #
- G424183201
- UPC #
- -
- Country of Origin
- China
Description
PIP Ambi-Dex 62-322PF Industrial Grade Latex Gloves, Powder-Free, White, M, 100/Box Features: Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199 5 mil thickness, natural color Fully textured Ambidextrous Beaded cuff Meet the ASTM A-3578 spec for powder Features Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199. 5 mil thickness, natural color. Fully textured. Ambidextrous. Beaded cuff. Meet the ASTM A-3578 spec for powder. Specifications Size Medium. Color: White. Description: Ambi-Dex Disposable Latex Gloves. Material( S): Natural Rubber Latex. Thickness Mil: 5. Type: Latex Disposable Gloves. Cuff Style: Beaded. Finish/Texture: Textured. Powder Type: Powder-Free. Grade: Industrial. Cuff Length: 9-1/2 in. Regulations: FDA Compliant, Meets 21 CFR. Thickness: 5 mil. Weight 1.74 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.