Shop SOTERIA GLOVE

Leather Palm Gloves, Cowhide, Safety Cuff, Gunn Cutt, Small, 12PK

  • Mfr # 1052Q/S
  • Zoro # G503448887

product price: 
$
35.85
/pk of 12, $2.99/ea

Key Features

Glove Size
Small
Glove Materials
Material
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1052Q/S
Zoro #
G503448887
UPC #
810054144090
Country of Origin
India
Glove Materials
Material

Dimensions

Glove Size
Small

Description

Leather Gloves, Brand and Series Soteria Glove, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, 12 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.