Inspection Gloves, Cotton, 8-1/2" Length, Light, White, Size Men's Jumbo , 12 PK
Mfr # 97-500J
Zoro # G0627269
product price:Â $10.19
/pk 12, $0.85/eaKey Features
Color
White
Glove Materials
Cotton
Glove Length
8-1/2"
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97-500J
Zoro #
G0627269
UPC #
616314002007
Country of Origin
Bangladesh
Dimensions
Glove Size
Men's Jumbo
Glove Length
8-1/2"
Details
Item
Inspection Gloves
Color
White
Glove Materials
Cotton
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Light
Silicone-Free
No
Standards
TAA Compliant
Design
Unhemmed
ANSI/ISEA Abrasion Level
Not Rated
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.