Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Inspection Gloves, PK12 98-740/XXL

Inspection Gloves, PK12 (Discontinued)

  • Mfr # 98-740/XXL
  • Zoro # G1010631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-740/XXL
Zoro #
G1010631
UPC #
616314001574
Country of Origin
Bangladesh

Dimensions

Size- Alpha
2XL
"Size - Numeric
2XL

Details

Item
Inspection Gloves,White
Color
White
Material
Polyester/Stainless Steel
Application
Inspection and Electronics Assembly, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Glove Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Closeout
Yes

Description

Inspection Gloves,White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.