Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (Discontinued)
- Mfr # 77-238/L
- Zoro # G9326042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-238/L
Zoro #
G9326042
UPC #
616314009600
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Split Cowhide Leather
Lining
Thermal
Minimum Temperature
Not Rated
Palm Construction
Cut and Sewn
Closure Type
Elastic
Back Material
Split Cowhide Leather
Cuff
Slip-On
Thumb Style
Straight
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.