Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cold Protection Drivers Gloves, Thermal Lining, M, 12PK (Discontinued)

  • Mfr # 77-238/M
  • Zoro # G9326173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-238/M
Zoro #
G9326173
UPC #
616314009594
Country of Origin
China

Dimensions

Size
M

Details

Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Split Cowhide Leather
Lining
Thermal
Minimum Temperature
Not Rated
Palm Construction
Cut and Sewn
Cuff
Slip-On
Back Material
Split Cowhide Leather
Closure Type
Elastic
Thumb Style
Straight
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications

Description

Insulated Split Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.