Cold Protection Drivers Gloves, Fleece Lining, L, 12PK (Discontinued)
- Mfr # 77-298/L
- Zoro # G9326331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-298/L
Zoro #
G9326331
UPC #
616314009501
Country of Origin
China
Dimensions
Size
L
Details
Palm Construction
Cut and Sewn
Item
Cold Protection Drivers Gloves
Lining
Fleece
Palm Material
Grain Cowhide Leather
Closure Type
Elastic
Back Material
Grain Cowhide Leather
Color
Natural
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Cuff
Slip-On
Thumb Style
Keystone
Cut
Seams-Out
Minimum Temperature
Not Rated
Description
Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.