Cold Protection Drivers Gloves, Fleece Lining, S, 12PK (Discontinued)
- Mfr # 77-298/S
- Zoro # G9326298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-298/S
Zoro #
G9326298
UPC #
616314009488
Country of Origin
China
Dimensions
Size
S
Details
Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Grain Cowhide Leather
Lining
Fleece
Minimum Temperature
Not Rated
Palm Construction
Cut and Sewn
Cuff
Slip-On
Back Material
Grain Cowhide Leather
Application
Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Thumb Style
Keystone
Cut
Seams-Out
Closure Type
Elastic
Description
Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.